Kitchen Sink Air Gap Kit in Satin Nickel
This product has been replaced by
Manufacturer Part #SHAG100SS
Kitchen Sink Air Gap Kit in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plastic body and brass cap.
Specifications
- Air Gap Application:
- Vertical
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 1-13/16 in
- Faucet Connection Size:
- 82/125 in
- Fitting Size 1:
- 21/32 in
- Fitting Size 2:
- 29/32 in
- Fitting Sizes:
- 21/32 in x 29/32 in
- GSA Approved:
- No
- Height:
- 8-3/4 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass, Plastic
- WaterSense Labeled:
- No