22 in. PVC Cable Drain in Polished Nickel

Part #SH644PN  |  Item #5136933  |  Manufacturer Part #446732

$ 149.00 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 61" Dimensions: 61" L x 29" W (front to back) x 32" H (± 1/2"). Water capacity to tub top: 47 gallons. Weight uncrated/crated: 85/310 lbs.
  • Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.

Specifications

ASME Specifications: ASME A112.18.2-2015

Application: Residential

CSA Certified: CSA B125.2-15

Cable Length ft : 2.25 ft

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Connecting Pipe: No Piping

Drain Body Material: Plastic

Drain Body Material Type: PVC

Drain Included: Yes

Drain Installation Type: Through Floor

Faucet Connection Size: 1-7/8 in

Fits Pipe Size: 2-1/4 in

IAPMO Listed: No

MA Approved: Yes

Material: Plastic

Origin: Global

Overflow Included Yes or No: Yes

Product Type: Tub Drain

Trim Only: Yes

Tub Depth: 22 in

WaterSense Labeled: No

Weight: 1