22 x 25 in. Single Bowl Granite Vanity Top in Carrara Marble

Part #SH462415  |  Item #9295527  |  Manufacturer Part #462415

$ 350.00 EACH
(Pricing is for Carrara Marble)

Color/Finish:
Carrara Marble

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Carrara Marble

Color Finish Category: Neutrals

Depth: 22 in

Drain Location: Rear Center

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 4 in

IAPMO Listed: No

Material: Granite

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 18-1/4 in x 14 in

Product Type: Vanity Top

Sink Bowl Size: 16 in x 11-3/4 in x 4-1/2 in

Sink Depth: 7-5/8 in

Sink Installation Type: Undermount

Sink Material: Porcelain

Sink Size Range: Less than 20 in

Size: 22 in x 25 in

Thickness: 3 cm

Vanity Top Shape: Rectangle