24 in. Floor Mount Vanity in Oil Rubbed Bronze with Feathered White

Part #SH460212  |  Item #9252619  |  Manufacturer Part #460212

Color/Finish:
Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Center Size: 8 in

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

GSA Approved: No

IAPMO Listed: No

Installation Type: Freestanding

Material: [Brass, Quartz]

NSF Certified: No

Number of Holes: 3 Hole

Width: 24 in