Signature Hardware
25 x 19 in. Single Bowl Granite Vanity Top in Black
Part #SH406062 | Item #7640025 | Manufacturer Part #SH406062
Product Details
- Overall dimensions, with backsplash: 25" W x 19" D x 4-3/4" H.
- Includes countertop and backsplash.
- Matching right or left sidesplash sold separately.
- To clean, add a few drops of mild cleanser, rinse with water and wipe dry.
- Stone is pre-sealed and polished to a smooth gloss.
- Each top is carved from a single piece of stone and will feature natural variations.
- Made of A-grade granite.
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Center Size: 8 in
Color Finish: Black
Color Finish Category: Blacks
Depth: 19 in
Drain Location: Center
Drain Opening: 2 in
GSA Approved: No
Height: 4 in
IAPMO Listed: No
Installation Type: Undermount
Material: Granite
NSF Certified: No
Number Of Bowls: 1
Number of Holes: 3 Hole
Origin: Global
Sink Bowl Size: 13-7/8 in x 10-7/8 in
Size: 25 in x 19 in
Thickness: 2 cm
Vanity Top Shape: Rectangle
Width: 25 in