Signature Hardware

25 x 22 in. Single Bowl Quartz Vanity Top in Midnight Black

Part #SH430872  |  Manufacturer Part #SH430872

Color/Finish:
Midnight Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Center Size: 8 in

Color Finish: Midnight Black

Color Finish Category: Blacks

Depth: 22 in

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 4 in

IAPMO Listed: No

Installation Type: Undermount

Material: Quartz

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Origin: Global

Sink Bowl Size: 15 in x 11 in

Size: 25 in x 22 in

Thickness: 3 cm

Vanity Top Shape: Rectangle

Weight: 55

Width: 25 in