2PC EB TLT 12 BISC NO SEAT

Part #SIG462372  |  Item #9291127  |  Manufacturer Part #462372

Type:

SIG462372
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Visible trapway
  • Toilet with a standard seat meets ADA requirements when installed according to ADA guidelines
  • Toilet is compatible with Eubanks bidet seat
  • Bradenton Two-Piece Elongated Toilet Measurements: 12" Rough-In: 28" W X 30-3/4" H

Specifications

Application: Residential

Bowl Height Range: 17 in+

Bowl Only - FEI: No

Bowl Shape: Elongated

Color Finish: Biscuit

Color Finish Category: Neutrals

Dual Flush: No

Flush Type: Gravity

Handle Material: Brass

Handle Type: Lever

Height: 30-3/4 in

Length: 17-1/8 in

Material: Porcelain

Number Of Pieces: 2 Piece

Tank Only - FEI: No

Toilet Bowl Height: 16-7/8 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: No

Toilet Seat Shape: Elongated

Toilet Type: Two Piece

Trip Lever Location: Left-Hand

Type: SIG462372

Width: 29-1/2 in