2PC EB TLT 12 BISC NO SEAT

Part #SIG462380  |  Item #9291154  |  Manufacturer Part #462380

$ 309.00 EACH

Type:

SIG462380
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Visible trapway
  • High efficiency toilet uses 20% less water than standard toilets
  • Toilet is compatible with Eubanks bidet seat
  • Bradenton Two-Piece Elongated Toilet Measurements: 12" Rough-In: 28-3/4" W X 30-1/4" H
  • Includes polished chrome metal flush lever

Specifications

Application: Residential

Bowl Height Range: 16-17 in

Bowl Only - FEI: No

Bowl Shape: Elongated

Color Finish: Biscuit

Color Finish Category: Neutrals

Dual Flush: No

Flush Type: Gravity

Handle Material: Brass

Handle Type: Lever

Height: 30-1/4 in

Length: 17 in

Material: Porcelain

Number Of Pieces: 2 Piece

Tank Only - FEI: No

Toilet Bowl Height: 16-3/8 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: No

Toilet Seat Shape: Elongated

Toilet Type: Two Piece

Trip Lever Location: Left-Hand

Type: SIG462380

Width: 29-1/2 in