Brass Disposer Flange in Brushed Nickel

This product has been replaced by

Signature Hardware Stainless Steel Brass Disposer Flange & Stopper
Signature Hardware Brass Disposer Flange & Stopper in Stainless Steel
Manufacturer Part #142974
You last purchased this on
 
Signature Hardware

Brass Disposer Flange in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Stainless Steel Brass Disposer Flange & Stopper
Signature Hardware Brass Disposer Flange & Stopper in Stainless Steel
Manufacturer Part #142974
Signature Hardware

Brass Disposer Flange in Brushed Nickel

  • Fast #
  • Part #SH402280
  • Item #7633420
  • Manufacturer Part #402280
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes stopper.
  • Fits all InSinkErator and compatible disposers. See disposer compatibility list on the right side.
  • Made of solid brass.
  • Disposer flange does not have threads.
  • Disposer flange measures 1-5/8" deep overall and fits sinks up to 5/8" thick.
  • Compatible with specific models by the following brands: InSinkErator, Kenmore, Badger, Maytag, Emerson and KitchenAid.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Diameter:
3-1/2 in
Material:
Brass
Product Type:
Disposer Flange
UL Listed:
No
WaterSense Labeled:
No
Width:
3-1/2 in