3-1/2 in. Brass Basket Strainer in Chrome
3-1/2 in. Brass Basket Strainer in Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 50-
Pick Up: 0 Available in Leesburg, VA - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Brass construction, exposed pop-up drain without overflow
- Drain diameter: 3-1/2"
Specifications
- ASME:
- ASME A112.18.2-2020
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-20
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 4-1/2 in
- Drain Diameter:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- MA Approved -:
- Yes
- Material:
- Brass
- Strainer Size:
- 3-1/2 in
- Tailpiece Included:
- No
- Type:
- SH171CP
- WaterSense Labeled:
- No