3-3/16 in. Solid Brass Overflow Plate with Single Screw in Brushed Nickel

You last purchased this on
 
Signature Hardware

3-3/16 in. Solid Brass Overflow Plate with Single Screw in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

3-3/16 in. Solid Brass Overflow Plate with Single Screw in Brushed Nickel

  • Fast #
  • Part #SH631BN
  • Item #2937996
  • Manufacturer Part #446711
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid brass construction, exposed pop-up drain without overflow
  • One hole plate with screw
  • Requires Certification

Specifications

Application:
Residential, Bathtubs
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
3-3/16 in
Height:
3/8 in
IAPMO Listed -:
No
MA Approved -:
No
Material:
Brass
Product Type:
Overflow Plate
WaterSense Labeled:
No
Weight:
1 lb