3-3/16 in. Solid Brass Overflow Plate with Single Screw in Oil Rubbed Bronze
3-3/16 in. Solid Brass Overflow Plate with Single Screw in Oil Rubbed Bronze
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Product Details
- Solid brass construction, exposed pop-up drain without overflow
- One hole plate with screw
Specifications
- Application:
- Residential, Bathtubs
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 3-3/16 in
- Height:
- 3/8 in
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Overflow Plate
- WaterSense Labeled:
- No
- Weight:
- 0.25 lb