31 x 22 in. Single Bowl Quartz Vanity Top in Hailstone White

Part #SH456134  |  Item #8962908  |  Manufacturer Part #456134

Color/Finish:
Hailstone White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Center Size: 8 in

Color Finish: Hailstone White

Color Finish Category: Whites

Depth: 22 in

Drain Opening: 1-1/2 in

GSA Approved: No

IAPMO Listed: No

Material: Quartz

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Origin: Global

Overall Sink Size: 16 in x 12 in

Sink Installation Type: Undermount

Sink Material: Porcelain

Size: 31 in x 22 in

Thickness: 3 cm

Type: Vanity Top

Vanity Top Shape: Rectangle

Width: 31 in