2-1/8 in. Stainless Steel Polished Brass Shower Drain

You last purchased this on
 
Signature Hardware

Siewart 2-1/8 in. Stainless Steel Polished Brass Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Siewart 2-1/8 in. Stainless Steel Polished Brass Shower Drain

  • Fast #
  • Part #SH443733
  • Item #8192369
  • Manufacturer Part #443733
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Product is made of 304 stainless steel.
  • Tapered bottom outlet and removable grate.
  • Drain hole measures 2" diameter.
  • Slot Grate
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2015
Adjustable:
No
Application:
Residential
CSA Certified:
CSA B125.2 2015
Collection:
Siewart
Drain Base Height:
3 in
Drain Base Material:
Stainless Steel
Drain Base Material Type:
304
Drain Base Width:
3-3/8 in
Drain Body Material:
Stainless Steel
Drain Body Material Type:
304
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Drain Included:
Yes
Drain Location:
Center
Drain Opening:
2 in
Energy Star Compliant:
No
Fits Pipe Size:
2-1/8 in
Grate Color Finish:
Polished Brass
Grate Color Finish Category:
Brass Tones
Grate Shape:
Linear
Grid Drain Material:
Stainless Steel
IAPMO Listed -:
No
Length:
32 in
Number of Connections:
1
Number of Pieces:
1 Piece
Origin:
Global
Pre-Sloped:
Yes
Product Type:
Outdoor Shower Drain
Strainer Style:
Snap-In
Style:
Modern
Trap Primer Connection:
No
Weight:
5.1 lb
cUPC Certified:
No