34-1/2 FS SUPPLIES W/ SHUTOFF BN

Part #SH194543  |  Item #7406328  |  Manufacturer Part #194543

$ 359.00 EACH

Type:

SH194543
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Height: 34-1/2"
  • 4" of total height is under floor.
  • Completely freestanding; requires no supports except under floor.
  • Heavy duty, 3/4" ID / 1" OD brass pipe.
  • Four-ball, quarter turn cross handle shutoff valves with porcelain buttons.
  • Designed for use with wall-mount faucets. Please note that centers will vary depending on which faucet is used with the supplies.

Specifications

ASME Specifications: ASME A112.18.1-2018

CSA Certified: CSA B125.1-18

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 3/4 in

Handle Type: Cross

Height: 34-1/2 in

Inside Diameter: 3/4 in

Installation Type: Floor Mount

Material: Brass

Number of Handles: Two Handle

Origin: Global

Outside Diameter: 1 in

Product Type: Tub Supplies

Type: SH194543

WaterSense Labeled: No

Weight: 9.3