3/4 in. MIP Coupler in Polished Brass

You last purchased this on
 
Signature Hardware

3/4 in. MIP Coupler in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

3/4 in. MIP Coupler in Polished Brass

  • Fast #
  • Part #SH275935
  • Item #7894821
  • Manufacturer Part #275935
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
End Connection 1:
MIPS
End Connections:
MIPS
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Length:
2 in
Product Type:
Coupler