36 CRVD SHWR ROD W/ RINGS CP

Part #SH426020  |  Item #7632970  |  Manufacturer Part #426020

Type:

S426020
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mounting Hardware Included: Yes
  • Rings Included: Yes

Documents

Specifications

ADA Compliant: No

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Length: 36 in

MA Approved: No

Material: Stainless Steel

Product Type: Shower Rod with Rings

Type: S426020

WaterSense Labeled: No