2-1/8 in. Stainless Steel Matte Black Shower Drain
Effendi 2-1/8 in. Stainless Steel Matte Black Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Adjustable:
- No
- Application:
- Residential
- Collection:
- Effendi
- Drain Base Height:
- 3 in
- Drain Base Material:
- Stainless Steel
- Drain Base Material Type:
- 304
- Drain Base Width:
- 3-3/8 in
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Drain Opening:
- 2 in
- Fits Pipe Size:
- 2-1/8 in
- Grate Color Finish:
- Matte Black
- Grate Color Finish Category:
- Blacks
- Grate Shape:
- Linear
- Grate Style:
- Full
- IAPMO Listed -:
- No
- Length:
- 36 in
- Trap Primer Connection:
- No