36 in. Ceiling Mount Straight Shower Rod in Brushed Nickel
36 in. Ceiling Mount Straight Shower Rod in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complete with eye loop and ceiling-mount flange.
- May be cut to fit ceiling height.
- 1/4" thick solid rod.
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 1 in
- Installation Type:
- Ceiling Mount
- Length:
- 36 in
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Shower Rod
- Shape:
- Straight
- WaterSense Labeled:
- No
- Weight:
- 0.46 lb