36 in. Ceiling Mount Straight Shower Rod in Chrome

Part #SH214359  |  Item #7632304  |  Manufacturer Part #214359

$ 39.00 EACH

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 1/4" thick solid rod.
  • Complete with eye loop and ceiling-mount flange.
  • May be cut to fit ceiling height.

Documents

Specifications

Application: Residential

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 1 in

Installation Type: Ceiling Mount

Length: 36 in

Material: Steel

Product Type: Shower Rod

Shape: Straight

Weight: 0.46