36 in. Curved Shower Rod in Chrome

Part #SH429638  |  Item #7630469  |  Manufacturer Part #429638

Length:

36 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mounting Hardware Included: Yes
  • Rings Included: No

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: [Commercial, Indoor, Outdoor, Residential]

CARB OTC LEED Compliant: No

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Diameter: 1 in

GSA Approved: No

Height: 2-1/8 in

IAPMO Listed: No

Length: 36 in

MA Approved: No

Material: [Solid Brass, Stainless Steel]

NSF Certified: No

Shape: Curved

WaterSense Labeled: No

Width: 4-3/4 in