36 in. x 36 in. Shower Base with Center Drain in White

You last purchased this on
 
Signature Hardware

36 in. x 36 in. Shower Base with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

36 in. x 36 in. Shower Base with Center Drain in White

  • Fast #
  • Part #SHSB3636WH
  • Item #7575730
  • Manufacturer Part #SHSB3636WH
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • One-piece construction
  • Integral tile flange
  • Non-skid surface
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
IAPMO Listed -:
Yes
Length:
36 in
MA Approved -:
Yes
Material:
Acrylic
Shower Base Shape:
Square
UL Listed:
No
Width:
36 in