36 in. x 84 in. Cotton Shower Curtain in Natural

You last purchased this on
 
Signature Hardware

36 in. x 84 in. Cotton Shower Curtain in Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

36 in. x 84 in. Cotton Shower Curtain in Natural

  • Fast #
  • Part #SH346824
  • Item #7695781
  • Manufacturer Part #346824
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For best fit, order a shower curtain that is 6" - 12" wider than your shower rod.
  • Made of heavy-duty, 100% cotton cloth .
  • Curtain is machine washable. Cotton is a natural material that shrinks when washed.
  • Curtain is hand cut. Measurements may vary.
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Natural
Height:
84 in
MA Approved -:
No
Material:
Cotton
Product Type:
Shower Curtain
Type:
SH346824
WaterSense Labeled:
No
Weight:
1.38 lb
Width:
36 in