37-1/2 in. Freestanding Tub Supplies in Chrome

Part #SH276559  |  Item #7632746  |  Manufacturer Part #276559

$ 249.00 EACH

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Height: 37-1/2"
  • 4" of total height is under floor.
  • 4" projection.
  • Freestanding design requires only under-floor supports.
  • Heavy-duty, 3/4" ID / 1" OD brass pipe.
  • Designed for use with wall-mount faucets. Please note that centers will vary depending on which faucet is used with the supplies.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Connection Size: 3/4 in

Faucet Part Type: Supply Line

GSA Approved: No

Height: 37-1/2 in

IAPMO Listed: No

Inside Diameter: 3/4 in

Installation Type: Freestanding

Material: Brass

NSF Certified: No

Number of Handles: No Handle

Origin: Global

Outside Diameter: 1 in

Trim Only: No

UL Listed: No

WaterSense Labeled: No