37-1/2 in. Freestanding Tub Supplies in Oil Rubbed Bronze
37-1/2 in. Freestanding Tub Supplies in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4" of total height is under floor.
- 4" projection.
- Height: 37-1/2"
- Designed for use with wall-mount faucets. Please note that centers will vary depending on which faucet is used with the supplies.
- Heavy-duty, 3/4" ID / 1" OD brass pipe.
- Freestanding design requires only under-floor supports.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter - Inside 1:
- 3/4 in
- Diameter - Outside:
- 1 in
- Faucet Connection Size:
- 3/4 in
- Faucet Part Type:
- Supply Line
- GSA Approved:
- No
- Height:
- 37-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Origin:
- Global
- Trim Only:
- No
- UL Listed:
- No