Signature Hardware

37 x 22 in. Single Bowl Marble Vanity Top in Carrara

Part #SH431084  |  Item #7600364  |  Manufacturer Part #SH431084

$ 450.00 EACH
(Pricing is for 37 in x 22 in)

Size

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Center Size: 8 in

Color Finish: Carrara

Color Finish Category: Whites

Depth: 22 in

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 4 in

IAPMO Listed: No

Installation Type: Undermount

Material: Marble

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Origin: Global

Sink Bowl Size: 15-3/4 in x 11-1/2 in

Size: 37 in x 22 in

Thickness: 3 cm

Vanity Top Shape: Rectangle

Weight: 70

Width: 37 in