Signature Hardware

3/8 in. 12 in. Supply Tube in Brushed Nickel

Part #MB13919  |  Manufacturer Part #149192

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flat head rigid toilet tube: 12" L
  • Plastic top
  • Copper tube

Specifications

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: OD

End Connections: OD

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Length: 12 in

Material: Copper, Plastic

Rigid: Yes

Type: SH241BN

Water Supply Connector Type: Toilet