3/8 in. 20 in. Bullnose Water Supply Tube in Chrome Plated

You last purchased this on
 
Signature Hardware

3/8 in. 20 in. Bullnose Water Supply Tube in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

3/8 in. 20 in. Bullnose Water Supply Tube in Chrome Plated

  • Fast #
  • Part #SH221CP
  • Item #4075843
  • Manufacturer Part #417789
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Brass top
  • Copper tube
  • Bull nose rigid lavatory tube
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372-2016, ANSI 61-2019
ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18, CSA 61-2019
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter:
3/8 in
End Connection 1:
OD Tube
End Connections:
OD Tube
Faucet Connection Size:
3/8 in
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
20 in
MA Approved -:
Yes
Material:
Brass, Copper
NSF:
NSF 372-2016, NSF 61-2019
NSF Certified:
Yes
Rigid:
Yes
Type:
SH221CP
Water Supply Connector Type:
Sink
WaterSense Labeled:
No