3/8 in. 20 in. Bullnose Water Supply Tube in Polished Brass
3/8 in. 20 in. Bullnose Water Supply Tube in Polished Brass
Frequently Purchased Together
Product Details
- Brass top
- Copper tube
- Bull nose rigid lavatory tube
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-2016, ANSI 61-2019
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18, CSA 61-2019
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Diameter:
- 3/8 in
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Faucet Connection Size:
- 3/8 in
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- MA Approved -:
- Yes
- Material:
- Brass, Copper
- NSF:
- NSF 372-2016, NSF 61-2019
- NSF Certified:
- Yes
- Rigid:
- Yes
- Type:
- SH221PB
- Water Supply Connector Type:
- Sink
- WaterSense Labeled:
- No