3/8 in. 20 in. Flat Head Water Supply Tube in Polished Nickel

You last purchased this on
 
Signature Hardware

3/8 in. 20 in. Flat Head Water Supply Tube in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

3/8 in. 20 in. Flat Head Water Supply Tube in Polished Nickel

  • Fast #
  • Part #SH242PN
  • Item #4075859
  • Manufacturer Part #149175
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Plastic top
  • Copper tube
  • Flat head rigid toilet tube: 12" L
  • Requires Certification

Specifications

ANSI:
ANSI 372-2016, ANSI 61-2019
ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
3/8 in
End Connection 1:
OD Tube
End Connections:
OD Tube
Faucet Connection Size:
3/8 in
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Length:
20 in
MA Approved -:
Yes
Material:
Copper, Plastic
NSF:
NSF 372-2016, NSF 61-2019
NSF Certified:
Yes
Rigid:
Yes
Type:
SH242PN
Water Supply Connector Type:
Toilet
WaterSense Labeled:
No