Signature Hardware

3/8 in. 20 in. Supply Tube in Brushed Nickel

Part #MBX139  |  Manufacturer Part #149182

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bull nose rigid lavatory tube
  • Brass top
  • Copper tube

Lead Law Compliant

Documents

Specifications

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: OD

End Connections: OD

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Lead Law Compliant: Yes

Length: 20 in

Material: Brass, Copper

Rigid: Yes

Type: SH221BN

Water Supply Connector Type: Sink