4-1/4 in. Bathroom Sink Drain in Polished Brass

Part #SH433882  |  Item #7632046  |  Manufacturer Part #433882

$ 200.00 EACH

Color/Finish:
Polished Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ASME Specifications: ASME A112.18.2-2015

Application: Residential

CSA Certified: CSA B125.2-15

Color Finish: Polished Brass

Drain Diameter: 1-1/2 in

Drain Included: Yes

Faucet Connection Size: 1-1/2 in

IAPMO Listed: No

Overflow Included Yes or No: Yes

Tailpiece Length: 4-1/4 in

WaterSense Labeled: No