4-7/8 in. Brass Rectangular Drawer Pull in Brushed Nickel
4-7/8 in. Brass Rectangular Drawer Pull in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Covered under Signature Hardware's 10 year limited warranty
- Mounting hardware included for easy installation
- Solid Brass construction ensures a durable and lasting product
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2 in
- Hardware Type:
- Drawer Pull
- Height:
- 2-7/8 in
- Length:
- 4-22/25 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Drawer Pull
- Projection:
- 2 in
- Shape:
- Rectangular
- Size:
- 4-7/8 in x 2-7/8 in x 2 in
- Style:
- Retro
- WaterSense Labeled:
- No
- Width:
- 2-22/25 in