4-7/8 in. Brass Rectangular Drawer Pull in Oil Rubbed Bronze

Part #SH365217  |  Item #7696825  |  Manufacturer Part #365217

$ 19.95 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 2 in

Hardware Type: Pull

Height: 2-7/8 in

Length: 4-7/8 in

MA Approved: No

Material: Brass

Product Type: Drawer Pull

Projection: 2 in

Shape: Rectangular

Size: 4-7/8 in x 2-7/8 in x 2 in

Style: Retro

WaterSense Labeled: No