Signature Hardware
4 in. Brass Sliding Door Edge Pull in Antique Brass
Part #SH213359 | Item #7614491 | Manufacturer Part #213359
Product Details
- Made of solid brass.
- 3/4" W x 4" H.
- Includes fastening hardware.
Documents
Specifications
Color Finish: Antique Brass
Color Finish Category: Brass Tones
Height: 4 in
Material: Brass
Product Type: Sliding Door Edge Pull
Size: 3/4 in x 4 in
Style: Classical
Width: 3/4 in