4 in. Brass Sliding Door Edge Pull in Brushed Nickel
4 in. Brass Sliding Door Edge Pull in Brushed Nickel
Frequently Purchased Together
Product Details
- 3/4" W x 4" H.
- Includes fastening hardware.
- Made of solid brass.
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 4 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Sliding Door Edge Pull
- Size:
- 3/4 in x 4 in
- Style:
- Classical
- WaterSense Labeled:
- No
- Width:
- 3/4 in