4 in. Brass Sliding Door Edge Pull in Polished Brass

Part #SH213358  |  Item #7614488  |  Manufacturer Part #213358

$ 14.00 EACH

Color/Finish:
Polished Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made of solid brass.
  • 3/4" W x 4" H.
  • Includes fastening hardware.

Documents

Specifications

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Height: 4 in

Material: Brass

Product Type: Sliding Door Edge Pull

Size: 3/4 in x 4 in

Style: Classical

Width: 3/4 in