4 in. Bronze Sliding Door Edge Pull in Bronze Patina

You last purchased this on
 
Signature Hardware

4 in. Bronze Sliding Door Edge Pull in Bronze Patina

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

4 in. Bronze Sliding Door Edge Pull in Bronze Patina

  • Fast #
  • Part #SH296175
  • Item #7614114
  • Manufacturer Part #296175
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Patina Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3/4" W x 4" H.
  • Includes fastening hardware.
  • Bronze Patina, a dark and distressed living finish, is over solid bronze.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze Patina
Height:
4 in
MA Approved -:
No
Material:
Bronze
Product Type:
Sliding Door Edge Pull
Size:
3/4 in x 4 in
Style:
Classical
WaterSense Labeled:
No
Width:
3/4 in