Signature Hardware

4 x 10 in. Floor Register in Black Cast Iron

Part #SH345931  |  Manufacturer Part #SH345931

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Color Finish: Black

Color Finish Category: Blacks

Installation Type: Floor Mount

Length: 4 in

Material: Cast Iron

Size: 5-1/4 in X 11-1/8 in

Width: 10 in