4 x 10 in. Floor Register in Black Steel

Part #SH226114  |  Item #7741578  |  Manufacturer Part #226114

$ 19.00 EACH
(Pricing is for 4 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Color Finish: Black

Color Finish Category: Blacks

Length: 4 in

MA Approved: No

Material: Steel

Style: Victorian

WaterSense Labeled: No

Width: 10 in