Signature Hardware

4 x 12 in. Floor Register in Antique Brass

Part #SH282230  |  Item #7615099  |  Manufacturer Part #SH282230

$ 38.95 EACH
(Pricing is for 4 in)

Length

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Installation Type: Floor Mount

Length: 4 in

Material: Brass

Size: 5-1/8 in X 13-1/4 in

Style: Mission

Width: 12 in