Signature Hardware

4 x 12 in. Floor Register in Polished Brass

Part #SH160265  |  Manufacturer Part #SH160265

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Installation Type: Floor Mount

Length: 4 in

Material: Brass

Size: 5-1/2 in X 13-7/8 in

Style: Victorian

Width: 12 in