40 in. Wall Mount Vanity in Rich Antique Hickory

You last purchased this on
 
Signature Hardware

40 in. Wall Mount Vanity in Rich Antique Hickory

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

40 in. Wall Mount Vanity in Rich Antique Hickory

  • Fast #
  • Part #SH480832
  • Item #9664255
  • Manufacturer Part #480832
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • See Installation Instructions for directions to attach vanity top and cabinet.
  • The 40" Kiah Wall-Mount Vanity will instantly elevate your modern bathroom.
  • All dimensions are +/- 1/2".
  • An integrated sink is included for easy installation.
  • Complete with two spacious drawers, this vanity will instantly solve your storage woes.
  • For optimal functionality, soft-close entry points ensure smooth and quiet operation.
  • Hidden drawer pulls echo its clean silhouette and offer functionality along with seamless style.
  • Finished in a rich hickory brown, its fluted surface adds visual intrigue while making it an excellent choice for homeowners looking to achieve a natural, organic look.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Browns
Color Finish Name:
Rich Antique Hickory
Depth:
18-1/4 in
Drain Location:
Rear
Drain Opening:
1-1/2 in
Height:
22-3/8 in
Installation Type:
Wall Mount
Material:
Wood
Number of Bowls:
1
Number of Holes:
1 Hole
Number of Pieces:
2 Piece
Origin:
Global
Product Type:
Vanity, Sink
Sink Bowl Size:
19-3/4 in x 10-1/4 in x 4-3/4 in
Sink Material:
Ceramic
Size:
40 in
Thickness:
3/4 in
Vanity Top Shape:
Rectangle
Width:
40 in