2-1/8 in. Stainless Steel Matte Black Shower Drain

You last purchased this on
 
Signature Hardware

Effendi 2-1/8 in. Stainless Steel Matte Black Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Effendi 2-1/8 in. Stainless Steel Matte Black Shower Drain

  • Fast #
  • Part #SH443706
  • Item #8192275
  • Manufacturer Part #443706
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
Residential
Collection:
Effendi
Drain Base Height:
3 in
Drain Base Material:
Stainless Steel
Drain Base Material Type:
304
Drain Base Width:
3-3/8 in
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Drain Opening:
2 in
Fits Pipe Size:
2-1/8 in
Grate Color Finish:
Matte Black
Grate Color Finish Category:
Blacks
Grate Shape:
Linear
Grate Style:
Full
IAPMO Listed -:
No
Length:
48 in
Trap Primer Connection:
No