48 in. Wall and Ceiling Mount Rectangular Shower Rod in Brushed Nickel

Part #SH439740  |  Item #7891284  |  Manufacturer Part #439740

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shower curtain rod measures 3/4" OD and is pre-drilled for 5/8" OD shower riser pipe. Includes 5/8" OD x 36" ceiling and 5/8" OD x 10" wall supports.
  • Pre-drilled for 5/8" OD shower riser pipe.
  • Includes 5/8" OD x 36" ceiling and 5/8" OD x 10" wall supports.

Documents

Specifications

Application: Residential

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 3/4 in

Installation Type: [Wall Mount, Ceiling Mount]

Length: 48 in

MA Approved: No

Material: Brass

Product Type: Shower Rod

Shape: Rectangular

WaterSense Labeled: No

Weight: 7.9

Width: 28 in