49 x 22 in. 1-Bowl Marble Vanity Top in Carrara

You last purchased this on
 
Signature Hardware

49 x 22 in. 1-Bowl Marble Vanity Top in Carrara

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

49 x 22 in. 1-Bowl Marble Vanity Top in Carrara

  • Fast #
  • Part #SH431093
  • Item #7630219
  • Manufacturer Part #431093
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Carrara Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Constructed of marble
  • Vanity top includes matching backsplash to help contain messes to the counter top
  • Covered under Signature Hardware's 25 year limited warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Sinks
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
Carrara
Drain Included:
No
Drain Opening:
1-1/2 in
Faucet Included:
No
GSA Approved:
No
Height:
4 in
IAPMO Listed -:
No
Length:
49 in
MA Approved -:
No
Material:
Marble
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Size:
49 in x 22 in
Vanity Top Shape:
Rectangle
WaterSense Labeled:
No
Width:
22 in