49 x 22 in. 1-Bowl Marble Vanity Top in Carrara

Part #SH431093  |  Manufacturer Part #431093

Starting at
$ 500.00 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Sinks

CARB OTC LEED Compliant: No

Color Finish: Carrara

Color Finish Category: Whites

Drain Included: No

Drain Opening: 1-1/2 in

Faucet Included: No

GSA Approved: No

Height: 4 in

IAPMO Listed: No

Length: 49 in

MA Approved: No

Material: Marble

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Size: 49 in x 22 in

Vanity Top Shape: Rectangle

WaterSense Labeled: No

Width: 22 in