Signature Hardware
49 x 22 in. Marble Vanity Top for Undermount Vessel Sinks in Carrara
Part #SH431091 | Item #7630220 | Manufacturer Part #SH431091
Product Details
Specifications
ADA Compliant: No
Application: Bathrooms
Brand Model Compatibility: Undermount Vessel Sinks
CARB OTC LEED Compliant: No
Color Finish: Carrara
Color Finish Category: Whites
Depth: 22 in
Drain Included: No
Faucet Included: No
GSA Approved: No
IAPMO Listed: No
Installation Type: Undermount
Material: Marble
NSF Certified: No
Number Of Bowls: 1
Number of Holes: 8 Hole
Width: 49 in