49 x 22 in. Marble Vanity Top for Undermount Vessel Sinks in Carrara

Part #S431091  |  Manufacturer Part #431091

Starting at
$ 500.00 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Bathrooms

Brand Model Compatibility: Undermount Vessel Sinks

CARB OTC LEED Compliant: No

Color Finish: Carrara

Color Finish Category: Whites

Depth: 22 in

Drain Included: No

Faucet Included: No

GSA Approved: No

IAPMO Listed: No

Installation Type: Undermount

MA Approved: No

Material: Marble

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 8 Hole

WaterSense Labeled: No

Width: 49 in