Signature Hardware

49 x 22 in. Single Bowl Granite Vanity Top in Andromeda White

Part #SH430572  |  Manufacturer Part #SH430572

Color/Finish:
Andromeda White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Granite is A-grade.
  • Each stone top is carved from a single piece of stone and will feature natural variations.

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Center Size: 8 in

Color Finish: Andromeda White

Color Finish Category: Whites

Depth: 22 in

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 4 in

IAPMO Listed: No

Installation Type: Undermount

Material: Granite

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Origin: Global

Sink Bowl Size: 17-1/4 in x 12-1/8 in

Size: 49 in x 22 in

Thickness: 3 cm

Vanity Top Shape: Rectangle

Weight: 128

Width: 49 in